Shop All Single-Gas Detectors
Macurco
Single Gas Monitor Oxygen LCD
Mfr # PM100-O2
Zoro # G0940626
original price:
$187.99
14% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Monitor Oxygen
- Gas Type O2
- Operating Temp. Range -31 Degrees to 120 Degrees F
- Alarm Setting Adjustable
- Standards ATEX II 1G Ex ia IIC T4 Ga, Class 1 Division 1 and 2, Groups A,B,C & D, IECEX Ex ia IIC T4, INMETRO, UL-913 & CSA-C22.2 No.157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # PM100-O2
- Zoro # G0940626
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Height | 1 9/16 in |
Width | 1 59/64 in |
Depth | 3 11/32 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 3.6V |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Oxygen, Communication Protocol PC-Compatible Interface, USB, Series PM100, Sub-Brand AimSafety, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 90 dB @ 4 in, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN6)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-C-Y)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- MABIS Mabis 04-174-021 Self-Taking Home Blood Pressure Kit - Black (04-174-021)
- Macurco Gas Detection