Shop All Single-Gas Detectors
Macurco
Single Gas Monitor Carbon Monoxide LCD
Mfr # PM100-CO
Zoro # G0940748
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Operating Temp. Range -40 Degrees to 120 Degrees F
- Gas Type CO
- Alarm Setting Adjustable
- Standards ATEX II 1G Ex ia IIC T4 Ga, Class 1 Division 1 and 2, Groups A,B,C & D, IECEX Ex ia IIC T4, INMETRO, UL-913 & CSA-C22.2 No.157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # PM100-CO
- Zoro # G0940748
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Height | 1 9/16 in |
Width | 1 59/64 in |
Depth | 3 11/32 in |
Battery Size | 3.6V |
Manufacturer Warranty Length | 2 yr |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Communication Protocol PC-Compatible Interface, USB, Series PM100, Sub-Brand AimSafety, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 90 dB @ 4 in, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-M PR (RWG23M)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- PCE INSTRUMENTS CO2 Analyzer, 0 to 50000 ppm Measuring Range (PCE-WMM 50)
- FIREBOY Propane Fume Detector, Dual Channel w/Solenoid Valve Control & 2 Sensor (P-2BS-R)
- HONEYWELL Single Gas Detector, Oxygen, Yellow (MCXL-X000-Y-NA)
- Macurco Single-Gas Detectors