Shop All Single-Gas Detectors
This Product is Discontinued
Macurco
Single Gas Monitor, 2-7/16" W, 1-5/16" D (Discontinued)
Mfr # MP100 CO/1000
Zoro # G2042542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features LCD, Rugged Shell Material Event Logging, Password Protected, (2) Point Field Calibration, Fluorescent Color Ring
- Housing Color black
- Interchangeable Sensors Yes
- Includes Quick Start Guide, Calibration Hood and Tubing, Thionyl Chloride AA Battery
- Sensor Range 0 to 1000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # MP100 CO/1000
- Zoro # G2042542
- UPC # 857560007297
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Height | 3-7/16 in |
Depth | 1-5/16 in |
Width | 2-7/16 in |
Details
Features | LCD, Rugged Shell Material Event Logging, Password Protected, (2) Point Field Calibration, Fluorescent Color Ring |
Housing Color | black |
Interchangeable Sensors | Yes |
Includes | Quick Start Guide, Calibration Hood and Tubing, Thionyl Chloride AA Battery |
Sensor Range | 0 to 1000 ppm |
Detects | Carbon Monoxide |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Alarm Setting | Adjustable |
Gas Type | CO |
Resolution | 0.1 ppm |
Alarm Type | Audible (90dB), Visual, Bright Red LED, Sense, Vibrator |
Standards | EMC 2004, 108, EC, UL and cUL, Class I, Group A, B, C, D, Class II, Group E,F,G, Class III T4, -20 Degrees C Tamb + 50 Degrees C |
Item | Single Gas Monitor |
Display | LCD |
Battery Type | Lithium |
Battery Life | 3 yr |
Description
Single Gas Monitor, Gas Type CO, Detects Carbon Monoxide, Sensor Range 0 to 1000 ppm, Resolution 0.1 ppm, Housing Color Black, Operating Temp. Range -4 Degrees to 122 Degrees F, Alarm Setting Adjustable, Alarm Type Audible (90dB), Visual, Bright Red LED, Sense, Vibrator, Battery Type Lithium, Battery Life 3 yr, Display LCD, Interchangeable Sensors Yes, Height 3-7/16 in, Width 2-7/16 in, Depth 1-5/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.