Shop All Single-Gas Detectors
This Product is Discontinued
Macurco
Single Gas Detector, O2, Black, LCD (Discontinued)
Mfr # MP100-O2-25
Zoro # G3784249
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type O2
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Alarm Setting Adjustable
- Detects Oxygen
- Standards Compliant with EMC, 2004/108/EC, UL/cUL, Class I, Group A, B, C, D, Class II, Group E,F,G, Class III, T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # MP100-O2-25
- Zoro # G3784249
- UPC # 857560007310
- Country of Origin China
- Category Single-Gas Detectors
Dimensions
Height | 3 15/32 in |
Width | 2 7/16 in |
Depth | 1 19/64 in |
Details
Item | Single Gas Detector |
Gas Type | O2 |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Alarm Setting | Adjustable |
Detects | Oxygen |
Standards | Compliant with EMC, 2004/108/EC, UL/cUL, Class I, Group A, B, C, D, Class II, Group E,F,G, Class III, T |
Features | Rugged Shell Material, TWA and STEL Alarms, (6) Red Flashing LED, Event Logging, Password Protected, Two-Point Field Calibration |
Housing Color | black |
Resolution | 0.1 ppm |
Battery Type | Lithium |
Sensor Range | 0 to 25% v/v |
Display | LCD |
Alarm Type | Audible, Vibrating, Visual |
Includes | Calibration Cap and Tubing |
Battery Life | 2 yr |
Interchangeable Sensors | No |
Description
Single Gas Detector, Gas Type O2, Detects Oxygen, Sensor Range 0 to 25 Percent v/v, Resolution 0.1 ppm, Housing Color Black, Operating Temp. Range -4 Degrees to 122 Degrees F, Alarm Setting Adjustable, Alarm Type Audible, Vibrating, Visual, Battery Type Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors No, Height 3 15/32 in, Width 2 7/16 in, Depth 1 19/64 in, Standards Compliant with EMC, 2004/108/EC, UL/cUL, Class I, Group A, B, C, D, Class II, Group E,F,G, Class III, T
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.