Shop All Replacement Sensors
Macurco
Replacement Sensor, Detects CO
Mfr # CX-CO Sensor
Zoro # G502676465
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 200 ppm
- Resolution 1 ppm
- Temp. Range -18 Degrees to 52 Degrees C, 0 Degrees to 125 Degrees F
- For Use With Macurco CX-12, Macurco CX-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CX-CO Sensor
- Zoro # G502676465
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Sensor Range | 0 to 200 ppm |
Resolution | 1 ppm |
Temp. Range | -18 Degrees to 52 Degrees C, 0 Degrees to 125 Degrees F |
For Use With | Macurco CX-12, Macurco CX-6 |
Chemical Formula | CO |
Item | Gas Detector Sensor |
Features | 4-20 mA Output to Control VFDs and Send to BMS, 5 A SPDT Fan Relay, 0.5A Alarm Relay to Control Fans, Valves, Louvers, Horn and Strobes, Install to A 4x4 Electrical Boxes Via Mud Plate, End of Life Notification, LED Display to Show Gas Concentrations, User Selectable Settings Via Two-Button Interface |
Series | Commercial Series |
Compatible Detector Model/Series | CX-12, CX-6 |
Operating Temperature - Maximum | 122 Degrees F |
For Detector Type | Fixed |
Sensor Type | Electrochemical |
Operating Temperature - Minimum | -22 Degrees F |
Compatible Detector Manufacturer Part Number | CX-12, CX-6 |
T90 Response Time | 30 sec |
Sub-Brand | Macurco |
Gas Detected | Carbon Monoxide |
Measurement Range | 0 to 200 ppm |
Sensor Life | 2 yr |
Description
Replacement Carbon Monoxide Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0048BY)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- MCR SAFETY 15" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5255L)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- MACURCO Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS (70-2900-0605-4)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- ILC Replacement for Maxtec Max-7 Oxygen Sensors (MAX-7 OXYGEN SENSORS MAXTEC)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- Macurco Replacement Sensors