Shop All Single-Gas Detectors
Macurco
Portable Sulfur Dioxide Monitor
Mfr # PM100-SO2
Zoro # G2121626
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type CO, H2, H2S, NH3, NO2, O2, SO2
- Battery Type Lithium
- Width 1 59/64 in
- Sensor Life 30 days
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # PM100-SO2
- Zoro # G2121626
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Width | 1 59/64 in |
Height | 1.56 in |
Depth | 3 11/32 in |
Battery Size | 3.6V |
Manufacturer Warranty Length | 2 yr |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Sulfur Dioxide, Communication Protocol PC-Compatible Interface, USB, Series PM100, Sub-Brand AimSafety, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4, Alarm Volume Level 90 dB @ 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- 3M Tinted Lens Cover 6886, Accessory, 1/pk (66187)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- MACURCO Portable Ammonia Monitor (PM100-NH3)
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-A2-Y)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- Macurco Single-Gas Detectors