Shop All Calibration Equipment
Macurco
Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas
Mfr # AIM-H2S-25-58L-F
Zoro # G1339705
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Sulfide
- For Use With All OEM Gas Detectors
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # AIM-H2S-25-58L-F
- Zoro # G1339705
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Sulfide |
For Use With | All OEM Gas Detectors |
Cylinder Capacity | 58 L |
Max. Pressure | 500 psi |
Gas Type | Hydrogen Sulfide |
Accuracy | +/-5% |
Background Gas | Air |
Gas Mixture | Hydrogen Sulfide 25 ppm |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
Chemical Formula | H2S |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft Disposable Foam Earplugs, 200 PK (311-1250)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- OPTIC MAX I/O Shaded Safety Glasses, Wraparound, Polycarbonate Lens (110IO)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- MACURCO Field Test Kit, O2 Gas Type, 34L (OX-FTK)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- Macurco Gas Detection