Shop All Calibration Equipment
Macurco
Portable Gas Detection: PM100 105L 100ppm Carbon Monoxide Gas
Mfr # AIM-CO-100-105L-F
Zoro # G1339723
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- For Use With All OEM Gas Detectors
- Cylinder Capacity 105 L
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # AIM-CO-100-105L-F
- Zoro # G1339723
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.5 in |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
For Use With | All OEM Gas Detectors |
Cylinder Capacity | 105 L |
Max. Pressure | 1,200 psi |
Gas Type | Carbon Monoxide |
Gas Mixture | Carbon Monoxide 100 ppm |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Background Gas | Air |
Operating Pressure - Maximum | 1,200 psi |
Product Type | Calibration Gas |
CAS Number | 630-08-0 |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Chemical Formula | CO |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.5 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 1,200 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, White, One Size (WHE00036-201)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2530C)
- RED KAP 65/35 P/C Cotton Duck Hooded Jacket JD20ND RG M (JD20ND RG M)
- TAPCO Sign Post, Green, Steel, 12 ft L (054-00006)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MACURCO Portable Gas Detection: PM100 105L 18% Oxgyen Gas (AIM-O2-18-105L-F)
- MACURCO Field Test Kit, O2 Gas Type, 34L (OX-FTK)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- DRAEGER Calibration Adapter, X-am 1, 2, 5 Series (8318752)
- Macurco Calibration Equipment