Shop All Single-Gas Detectors
Macurco
Portable Ammonia Monitor
Mfr # PM100-NH3
Zoro # G2121617
original price:
$493.99
5% off
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Gas Type CO, H2, H2S, NH3, NO2, O2, SO2
- Battery Type Lithium
- Features Event Logging, Single Button Operation, Visible Calibration Status
- Depth 3 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # PM100-NH3
- Zoro # G2121617
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Depth | 3 11/32 in |
Height | 1.56 in |
Width | 1 59/64 in |
Battery Size | 3.6V |
Manufacturer Warranty Length | 2 yr |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Ammonia, Communication Protocol PC-Compatible Interface, USB, Series PM100, Sub-Brand AimSafety, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 5 Percent, Temperature Code T4, Alarm Volume Level 90 dB @ 4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Deck Adapter, For 2PCID, 2MCID, 4 In.H (2MDA)
- TRIMACO Large SuperTuff Coveralls Elastic Back & Wrists, Polypropylene (9903)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HZA-04-L)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- MPOWER UNI 321 H2S 100ppm 2yrs. Operation Life UL Class I/II/III (MP102)
- PROFESSIONAL LAB WTR Quality Test Kit (WQ105)
- Macurco Single-Gas Detectors