Shop All Fixed Gas Detectors
Macurco
Oxygen Sensor Replacement
Mfr # OX Sensor
Zoro # G201212650
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45CJ93, 45CJ96
- Operating Temp. Range -18 Degrees C to 52 Degrees C, 0 Degrees F to 125 Degrees F
- Sensor Range 0 to 25% Vol
- Features 4-20 mA Output to Control VFDs and Send to BMS, 5 A SPDT Fan Relay, 0.5A Alarm Relay to Control Fans, Valves, Louvers, Horn and Strobes, Install to A 4x4 Electrical Boxes Via Mud Plate, End of Life Notification, LED Display to Show Gas Concentrations, User Selectable Settings Via Two-Button Interface
- Resolution 0.1% vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # OX Sensor
- Zoro # G201212650
- Country of Origin United Kingdom
- Category Fixed Gas Detectors
Details
Item | Gas Detector Sensor |
For Use With | 45CJ93, 45CJ96 |
Operating Temp. Range | -18 Degrees C to 52 Degrees C, 0 Degrees F to 125 Degrees F |
Sensor Range | 0 to 25% Vol |
Features | 4-20 mA Output to Control VFDs and Send to BMS, 5 A SPDT Fan Relay, 0.5A Alarm Relay to Control Fans, Valves, Louvers, Horn and Strobes, Install to A 4x4 Electrical Boxes Via Mud Plate, End of Life Notification, LED Display to Show Gas Concentrations, User Selectable Settings Via Two-Button Interface |
Resolution | 0.1% vol |
Detects | Oxygen |
Chemical Formula | O2 |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 125 Degrees F |
Measurement Range | 0 to 25% vol |
For Detector Type | Fixed |
Series | Commercial Series |
T90 Response Time | 15 sec |
Gas Detected | Oxygen |
Sensor Type | Electrochemical |
Compatible Detector Model/Series | OX-12, OX-6 |
Sub-Brand | Macurco |
Sensor Life | 2 yr |
Compatible Detector Manufacturer Part Number | OX-12, OX-6 |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent vol, Compatible Detector Model/Series OX-12, OX-6, Compatible Detector Grainger Part Number 45CJ93, 45CJ96, Sensor Type Electrochemical, For Detector Type Fixed, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number OX-12, OX-6, Sensor Life 2 yr, Series Commercial Series, Sub-Brand Macurco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- ABBOTT RUBBER ABBOTT RUBBER QD-200-DC Hose Coupling, 2 in FNPT, Die-Cast Aluminum (QD-200-DC)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2B)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- MACURCO Fixed Carbon Dioxide Detector (CD-6B)
- MACURCO Fixed Gas Detector, H2S, 4-1/2in.Hx4in.W (TX-12-HS)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- Macurco Fixed Gas Detectors