Shop All Multi-Gas Detectors
Macurco
Multi-Gas Detector, 2 yr Battery Life, Orange
Mfr # PM400-P
Zoro # G0940635
original price:
$630.99
6% off
new price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 2 yr
- Operating Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # PM400-P
- Zoro # G0940635
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Height | 1.6 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 4.48 in |
Battery Size | 3.7V |
Overall Width | 2.39 in |
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol PC-Compatible Interface, USB, Series PM400, Sub-Brand AimSafety, Battery Size 3.7V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Resistance Properties Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Skins Hd Gloves Medium (SKINS-HD-MED)
- CHILL-ITS BY ERGODYNE Medium Evaporative Cooling Vest, Lime (6685)
- LYLE Decal, Warning Authorized, 7 x 5", Sign Background Color: Orange (LCU6-0010-ND_7X5)
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-A)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-C)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- Macurco Gas Detection