Shop All Replacement Sensors
Macurco
Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS
Mfr # 70-2900-0605-4
Zoro # G0940486
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Sensor Range 0 to 50 ppm
- Resolution 1 ppm
- Temp. Range 0 Degrees to 125 Degrees F
- For Use With Mfr. No. TX-6-HS, TX-12-HS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # 70-2900-0605-4
- Zoro # G0940486
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | hydrogen Sulfide |
Item | Gas Detector Sensor |
Sensor Range | 0 to 50 ppm |
Resolution | 1 ppm |
Temp. Range | 0 Degrees to 125 Degrees F |
For Use With | Mfr. No. TX-6-HS, TX-12-HS |
Chemical Formula | H2S |
Compatible Detector Model/Series | TX-12-HS, TX-6-HS |
For Detector Type | Fixed |
Sensor Life | 2 yr |
Sensor Type | Electrochemical |
T90 Response Time | 30 sec |
Series | Commercial Series |
Operating Temperature - Minimum | 0 Degrees F |
Features | 4-20 mA Output to Control VFDs and Send to BMS, 5 A SPDT Fan Relay, 0.5A Alarm Relay to Control Fans, Valves, Louvers, Horn and Strobes, Install to A 4x4 Electrical Boxes Via Mud Plate, End of Life Notification, LED Display to Show Gas Concentrations, User Selectable Settings Via Two-Button Interface |
Sub-Brand | Macurco |
Gas Detected | Hydrogen Sulfide |
Measurement Range | 0 to 50 ppm |
Operating Temperature - Maximum | 125 Degrees F |
Compatible Detector Manufacturer Part Number | TX-12-HS, TX-6-HS |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 50 ppm, Compatible Detector Model/Series TX-12-HS, TX-6-HS, Compatible Detector Grainger Part Number 36CF98, 45CK01, Sensor Type Electrochemical, For Detector Type Fixed, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number TX-12-HS, TX-6-HS, Sensor Life 2 yr, Series Commercial Series, Sub-Brand Macurco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- CONDOR Welding Jacket, Brown, Leather, XL (2AG83)
- ANSELL Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (93256)
- JUSTRITE 5 gal Green Steel Type I Safety Can Oil (7150400)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- GFG Sensor, Oxygen, For Monitors (1450001)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- Macurco Replacement Sensors