Shop All Multi-Gas Detectors
Macurco
Horn Strobe Alarm, 4-3/4" L, 2" W, LED
Mfr # HS-C
Zoro # G3784370
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DVP-120, DVP-120M Control Panels, Macurco(TM) 6 and 12 Series Detector
- Status Indicator LED
- Features Audible Tone: Adjustable to Continuous (High/Low) or Temporal Four (High/Low), Low Current Draw, Operating Voltage: 16 to 33 VDC, Strobe Candela: Adjustable at 15, 30, 75, or 110 cd (Tested with Clear Lens Cover), Strobe Flash Rate: One Flash Per Second (20 ms Pulse Duration)
- For Use With Mfr. No. 70-2900-0011-9, Mfr. No. CM-6, Mfr. No. DVP-120M, Mfr. No. GD-6, Mfr. No. OX-6, Mfr. No. RD-6, Mfr. No. TX-6-AM, Mfr. No. TX-6-HS, Mfr. No. TX-6-ND
- Power Source DC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # HS-C
- Zoro # G3784370
- UPC # 857560007006
- Country of Origin China
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 2 in |
Overall Height | 5.5 in |
Overall Width | 2 in |
Overall Length | 4.75 in |
Details
Item | Horn and Strobe |
Includes | DVP-120, DVP-120M Control Panels, Macurco(TM) 6 and 12 Series Detector |
Status Indicator | LED |
Features | Audible Tone: Adjustable to Continuous (High/Low) or Temporal Four (High/Low), Low Current Draw, Operating Voltage: 16 to 33 VDC, Strobe Candela: Adjustable at 15, 30, 75, or 110 cd (Tested with Clear Lens Cover), Strobe Flash Rate: One Flash Per Second (20 ms Pulse Duration) |
For Use With | Mfr. No. 70-2900-0011-9, Mfr. No. CM-6, Mfr. No. DVP-120M, Mfr. No. GD-6, Mfr. No. OX-6, Mfr. No. RD-6, Mfr. No. TX-6-AM, Mfr. No. TX-6-HS, Mfr. No. TX-6-ND |
Power Source | DC Adapter |
Color | Clear |
Accessory Type | Horn Strobe Alarm |
Alarm Volume Level | 82.2 dBA (Reveberant dBA Per UL 464: Temporal 4 Low), 86.6 dBA (Reveberant dBA Per UL 464: Continuous Low), 87.2 dBA (Anechoic dBA: Temporal 4 Low), 87.5 dBA (Reveberant dBA Per UL 464: Temporal 4 High), 87.7 dBA (Anechoic dBA: Continuous Low), 91.4 dBA (Reveberant dBA Per UL 464: Continuous High), 92 dBA (Anechoic dBA: Continuous High), 92 dBA (Anechoic dBA: Temporal 4 High) |
Mount Type | Screw |
Visual Alert Type | Strobe |
Series | Commercial Series |
Sub-Brand | Macurco |
Alert Type | Light, Sound |
Alarm Volume Adjustment | Adjustable Volume |
Description
Horn and Strobe, Product Type Horn and Strobe, Series Commercial Series, Sub-Brand Macurco, Color Clear, Features Audible Tone: Adjustable to Continuous (High/Low) or Temporal Four (High/Low), Low Current Draw, Operating Voltage: 16 to 33 VDC, Strobe Candela: Adjustable at 15, 30, 75, or 110 cd (Tested with Clear Lens Cover), Strobe Flash Rate: One Flash Per Second (20 ms Pulse Duration), Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG00250C)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 3", White, 12/Case (THD111)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-A)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- MACURCO Multi-Gas Detector, 2 yr Battery Life, Orange (PM400-P)
- MACURCO Gas Detector, C3H8, CH4, H2, 0 to 50% LEL (GD-6)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- MPOWER POLI Pump 5-Gas Detector CO2/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-NDIR)
- Macurco Multi-Gas Detectors