Shop All Gas Detection Accessories
Macurco
Gas Detector Strobe, Light, Gray/Green
Mfr # MSG-G
Zoro # G710723852
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Macurco 6 Series Detectors, Macurco Control Panels
- Color Gray, Green
- Visual Alert Type Strobe
- Alert Type Light
- Series Notification Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # MSG-G
- Zoro # G710723852
- UPC # 857560007532
- Country of Origin United States
- Category Gas Detection Accessories
Details
For Use With | Macurco 6 Series Detectors, Macurco Control Panels |
Color | Gray, Green |
Item | Gas Detector Strobe |
Visual Alert Type | Strobe |
Alert Type | Light |
Series | Notification Series |
Description
Gas Detector Strobe, Product Type Strobe, Series Notification Series, Sub-Brand Not Applicable, Color Gray, Green, For Use With Macurco 6 Series Detectors, Macurco Control Panels, Visual Alert Type Strobe, Alert Type Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Gray (12-Pack) (BLSH-ESRG-17GY)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- PROPAC TEEN GREEN HARD HAT (C2009)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- GASCO Carrying Case, 2 Cylinder, 17L/34L (CC-17/34)
- Macurco Gas Detection Accessories