Shop All Gas Detection Accessories
Macurco
Gas Detector Strobe, Light, Blue/Gray
Mfr # MSG-B
Zoro # G910723836
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Macurco 6 Series Detectors, Macurco Control Panels
- Color Blue, Gray
- Visual Alert Type Strobe
- Alert Type Light
- Series Notification Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # MSG-B
- Zoro # G910723836
- UPC # 857560007358
- Country of Origin United States
- Category Gas Detection Accessories
Details
Item | Gas Detector Strobe |
For Use With | Macurco 6 Series Detectors, Macurco Control Panels |
Color | Blue, Gray |
Visual Alert Type | Strobe |
Alert Type | Light |
Series | Notification Series |
Description
Gas Detector Strobe, Product Type Strobe, Series Notification Series, Sub-Brand Not Applicable, Color Blue, Gray, For Use With Macurco 6 Series Detectors, Macurco Control Panels, Visual Alert Type Strobe, Alert Type Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- HONEYWELL SERVUS Oversock Boots, Sz 10, 14" H, Black, Stl, PR (75145C/10)
- MARSH Oil Stencil Board, Paper, Yellow, 20"L (OBC15-7X20-50)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- MSA SAFETY Reactive Gas Maintenance Kit (10114950)
- Macurco Gas Detection