Shop All Fixed Gas Detectors
Macurco
Gas Detector, Controller, Transducer
Mfr # CD-6MC
Zoro # G1204233
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVP-120
- Operating Temp. Range 32 Degrees to 122 Degrees F
- Control Type 4 to 20mA
- Sensor Range 0 to 5000 ppm
- Features Selectable Fan and Alarm Relay Actuation Settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CD-6MC
- Zoro # G1204233
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Width | 4 in |
Depth | 2 1/8 in |
Height | 4 1/2 in |
Overall Depth | 4 in |
Manufacturer Warranty Length | 2 yr |
Overall Width | 2.12 in |
Overall Height | 4.5 in |
Description
Fixed Gas Detector and Controller, For Use With DVP-120, Gas Detected Carbon Dioxide, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Infrared, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Interchangeable Sensors No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, L (N10580)
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- MACURCO Fixed CO/NO2 Dual Detector (CX-6)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- MACURCO Fixed Gas Detector, NH3, 4-1/2in.Hx4in.W (TX-12-AM)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- MACURCO Gas Detector, Controller, Transducer (CD-12MC)
- Macurco Fixed Gas Detectors