Shop All Gas Detection Accessories
Macurco
Gas Detector, CO, LED, 0 to 200 ppm
Mfr # CM-6
Zoro # G9476555
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 1/2 in
- Display LED
- Status Indicator LED
- Resolution 1 ppm
- Number of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CM-6
- Zoro # G9476555
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Height | 4 1/2 in |
Width | 4 in |
Depth | 2 1/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 4.5 in |
Overall Width | 2.12 in |
Overall Depth | 4 in |
Description
Fixed Gas Detector, For Use With Macurco Control Panel, Gas Detected Carbon Monoxide, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft, Interchangeable Sensors No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8686700)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- BRADY Padlock, 6 Pins, Red, PK6 (SDPL-RED-38ST-KA6)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- MSA SAFETY Label, 1-1/2 Lx 4 Wx 1-1/2 H In. (10126437)
- Macurco Gas Detection Accessories