Shop All Gas Detection Accessories
Macurco
Gas Detector Adapter, LED, 1-3/4 in. Depth
Mfr # MRS-485
Zoro # G3957661
original price:
$146.00
21% off
Free Shipping & Returns
$114.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 8-Bit Dip Switch Address Selector, Communication Is On A Modbus Serial Line, Mounts Behind the Detector Inside of a Standard 4 in x 4 in Electrical Box, The MRS-485 Monitors Sensor Type, Gas Level, and Trouble Status Communications, Tricolored LEDs Indicating Power, Test, and Communication Status
- Status Indicator Yes
- For Use With Macurco 6-Series Gas Detectors
- Power Source Hardwired
- Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # MRS-485
- Zoro # G3957661
- UPC # 051135890523
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 1 3/4 in |
Depth | 1 3/4 in |
Width | 2 in |
Height | 3 1/2 in |
Overall Length | 1.75 in |
Overall Width | 2 in |
Overall Depth | 1.75 in |
Overall Height | 3.5 in |
Details
Features | 8-Bit Dip Switch Address Selector, Communication Is On A Modbus Serial Line, Mounts Behind the Detector Inside of a Standard 4 in x 4 in Electrical Box, The MRS-485 Monitors Sensor Type, Gas Level, and Trouble Status Communications, Tricolored LEDs Indicating Power, Test, and Communication Status |
Status Indicator | Yes |
For Use With | Macurco 6-Series Gas Detectors |
Power Source | Hardwired |
Includes | Mounting Screw, Screwdriver |
Item | Modbus RS-485 Adapter |
Standards | UL Listed |
Series | Commercial Series |
Mount Type | Screw |
Sub-Brand | Macurco |
Description
Modbus RS-485 Adapter, Product Type Modbus RS-485 Adapter, Series Commercial Series, Sub-Brand Macurco, Features 8-Bit Dip Switch Address Selector, Communication Is On A Modbus Serial Line, Mounts Behind the Detector Inside of a Standard 4 in x 4 in Electrical Box, The MRS-485 Monitors Sensor Type, Gas Level, and Trouble Status Communications, Tricolored LEDs Indicating Power, Test, and Communication Status, Overall Depth 1.75 in, For Use With Macurco 6-Series Gas Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D 0.83 in. H X 73.63 in. L Pewter Silver Aluminum Stair Edge (43880)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Green (10215840)
- CONDOR Brown Cotton Duck Coat size L (3WE40)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- MACURCO Control Panel, 12 Input, 10A, 100/240VAC (DVP-120)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- Macurco Gas Detection Accessories