Shop All Gas Detection Accessories
Macurco
Gas Detection Control Panel, 4-1/2 in H
Mfr # HS-Sync
Zoro # G102670818
product price: $120.49
/ea
Free Shipping & Returns
$120.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type Power
- Output Rating 24V DC
- Number of Inputs 1
- Standards ADA Compliant, NFPA
- Features Synchronized Strobes Per ADA and NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # HS-Sync
- Zoro # G102670818
- Country of Origin China
- Category Gas Detection Accessories
Dimensions
Width | 4 1/2 in |
Height | 4 1/2 in |
Depth | 1 in |
Overall Height | 5.5 in |
Overall Width | 4.75 in |
Overall Depth | 2 in |
Description
Synconization Device for Macurco Horn/strobes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- DAYMARK Removeable Adhesive 1"x1" Octagon Thursday Triling Label, PK12000 (IT110060B-4-THU)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Gas Detector Strobe, Light, Amber/Gray (MSG-A)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- Macurco Gas Detection