Shop All Gas Detection Accessories
Macurco
Gas Detection Control Panel, 12-1/2 in H
Mfr # DVP-120B
Zoro # G7409365
product price: $1,709.66
/ea
Free Shipping & Returns
$1,709.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 99
- Number of Outputs 6
- Output Type SPDT Relay
- Output Rating 0.25A, BACnet MS/TP, 10A, 24V DC
- For Use With Macurco Commercial 6-Series Gas Detectors with MRS-485 Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # DVP-120B
- Zoro # G7409365
- UPC # 857560007549
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Height | 12 1/2 in |
Width | 10 1/2 in |
Depth | 2 in |
Overall Width | 4 in |
Overall Height | 4.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 2.13 in |
Description
Fixed Gas Detection Control Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-125)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- MSA SAFETY Emergency Escape Mouth Bit Respirator (455299)
- MACURCO Gas Detector, NH3, 0 to 100 ppm (TX-6-AM)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- Macurco Gas Detection