Shop All Fixed Gas Detectors
Macurco
Fixed Gas Detector, O2,900 sq. ft.
Mfr # OX-6
Zoro # G0461618
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DVP-120
- Operating Temp. Range 0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
- Sensor Range 0 to 25% v/v
- Features Selectable Fan and Alarm Relay Actuation Settings
- Resolution 0.1% Vol.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # OX-6
- Zoro # G0461618
- UPC # 783748834907
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Width | 4 in |
Height | 4 1/2 in |
Depth | 2 1/8 in |
Overall Width | 2.12 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 4.5 in |
Overall Depth | 4 in |
Description
Fixed Gas Detector, For Use With DVP-120, Gas Detected Oxygen, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Interchangeable Sensors Yes, NEMA Enclosure Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (Y9277M)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- MUTUAL INDUSTRIES Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width (M17729-0-3)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (KKC1FN-01-XS)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- MACURCO Fixed Gas Detector, NH3, 4-1/2in.Hx4in.W (TX-12-AM)
- MACURCO Fixed Carbon Dioxide Detector (CD-6B)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- Macurco Fixed Gas Detectors