Shop All Fixed Gas Detectors
Macurco
Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W
Mfr # TX-12-ND
Zoro # G0461566
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Macurco Control Panel
- Operating Temp. Range 0 Degrees to 125 Degrees F (-18 Degrees to 52 Degrees C)
- Sensor Range 0 to 20 ppm
- Features 0.5 A N.O. or N.C. Alarm Relay, 5 A SPDT Fan Control Relay, Selectable Fan and Alarm Relay Actuation Settings
- Resolution 1 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # TX-12-ND
- Zoro # G0461566
- UPC # 783748825158
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Width | 4 in |
Height | 4 1/2 in |
Depth | 2 1/8 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 4 in |
Overall Width | 2.12 in |
Overall Height | 4.5 in |
Description
Fixed Gas Detector, For Use With Macurco Control Panel, Gas Detected Nitrogen Dioxide, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft, Interchangeable Sensors Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035YB)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2B)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- MACURCO Oxygen Sensor Replacement (OX Sensor)
- MACURCO Gas Detector, Controller, Transducer (CD-6MC)
- MACURCO Fixed Gas Detector, NH3, 4-1/2in.Hx4in.W (TX-12-AM)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- Macurco Gas Detection