Shop All Fixed Gas Detectors
Macurco
Fixed Gas Detector, C3H8, CH4, 0 to25% LEL
Mfr # GD-2B
Zoro # G9476512
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fire and Security Systems
- Operating Temp. Range 32 Degrees to 120 Degrees F (0 Degrees to 48.9 Degrees C)
- Sensor Range 0 to 25% LEL
- Features N.C. Trouble/Supervisory Relay, N.O. or N.C. Alarm Relay
- Number of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # GD-2B
- Zoro # G9476512
- UPC # 051135890455
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Width | 3 1/8 in |
Depth | 3 1/8 in |
Height | 5 1/8 in |
Overall Height | 3.25 in |
Overall Width | 1.75 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 3.12 in |
Description
Fixed Gas Detector, For Use With Fire and Security Systems, Gas Detected Combustible Gas, Standards UL 1484, Includes (2) Mounting Screws, Manual, Mid-plate, Rear Housing, Product Type Fixed Gas Detector, Mounting Location Flush, Number of Relays 2, Visual Alert Type Amber LED, Green LED, Red LED, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Power Source Wire Harness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-10/XL)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- EDGE EYEWEAR Safety Glasses, Copper Driving Polycarbonate Lens, Scratch-Resistant (SDK115-G2)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- MACURCO Fixed Gas Detector, O2, 0 to 25% vol. (OX-12)
- MACURCO Gas Detector, Controller, Transducer (CD-6MC)
- MACURCO Fixed Gas Detector, H2S, 4-1/2in.Hx4in.W (TX-12-HS)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- MACURCO Fixed Gas Detector, CO, 4-1/2in.Hx4in.W (CM-12)
- Macurco Fixed Gas Detectors