Shop All Fixed Gas Detectors
Macurco
Fixed CO/NO2 Dual Detector
Mfr # CX-6
Zoro # G2121739
Free Shipping & Returns
$838.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Macurco Control Panel
- Features 0.5 A N.O. or N.C. Alarm Relay, 5 A SPDT Fan Control Relay, Selectable Fan and Alarm Relay Actuation Settings
- Housing Color Gray/White
- Includes Manual
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # CX-6
- Zoro # G2121739
- UPC # 857560007754
- Country of Origin United States
- Category Fixed Gas Detectors
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Height | 4.5 in |
Overall Depth | 4 in |
Overall Width | 2.12 in |
Description
Fixed Gas Detector, For Use With Macurco Control Panel, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Standards cETLus Certified, Includes Manual, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Electrochemical, Visual Alert Type Digital Display, Display Type Digital, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 2, Coverage Area 7,500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 4'' x 36 yds. Yellow Tape Logic Solid Vinyl Safety Tape, 3PK (T94363PKY)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: M (DPG250M)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- MACURCO Oxygen Sensor Replacement (OX Sensor)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- MACURCO Fixed Gas Detector, NH3, 4-1/2in.Hx4in.W (TX-12-AM)
- MACURCO Gas Detector, Controller, Transducer (CD-12MC)
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2B)
- Macurco Fixed Gas Detectors