Shop All Carbon Monoxide and Smoke Detectors
Macurco
Fixed Carbon Dioxide Detector, 4-1/2 in H
Mfr # CD-6G
Zoro # G802751374
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Hardwired
- Overall Width 2.12 in
- Overall Height 4.5 in
- Features Selectable Fan and Alarm Relay Actuation Settings
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CD-6G
- Zoro # G802751374
- UPC # 857560007846
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2.12 in |
Overall Height | 4.5 in |
Depth | 2 1/8 in |
Height | 4 1/2 in |
Width | 4 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 4 in |
Description
Fixed Carbon Dioxide Detector 0-5 Percent Vol.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Safety Shoe, 9-1/2, W, Brown, Steel, PR (RK641)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX43)
- VIKING Viking Journeyman PVC Pant Green (4110P-XXL)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- MACURCO Portable Carbon Dioxide Detector, LCD (PM150-CO2)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-BL)
- MSA SAFETY Altair Single-Gas Detector (454-10092521)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120LBL)
- FIREX Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (P12040)
- KIDDE Basic Dc Co Alarm (21025778)
- NAPCO Motion Detector, White, For Gemini Panels (PIR1680PT)
- Macurco Carbon Monoxide and Smoke Detectors