Shop All Calibration Equipment
Macurco
Field Test Kit, O2 Gas Type, 34L
Mfr # OX-FTK
Zoro # G1616393
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 45CJ93, 45CJ96, 45CJ91
- Cylinder Capacity 34 L
- Flow Rate 0.2 lpm
- Material Nylon/Steel/Plastic/Paper
- Includes (2) Calibration Hood Packs, 0.2 lpm Regulator, Calibration Case, Tygon Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # OX-FTK
- Zoro # G1616393
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 18 in |
Length | 13 1/2 in |
Width | 6 in |
Cylinder Size | 34 L |
Test Stand Height | 18 in |
Test Stand Width | 6 in |
Details
Item | Field Test Kit |
For Use With | 45CJ93, 45CJ96, 45CJ91 |
Cylinder Capacity | 34 L |
Flow Rate | 0.2 lpm |
Material | Nylon/Steel/Plastic/Paper |
Includes | (2) Calibration Hood Packs, 0.2 lpm Regulator, Calibration Case, Tygon Tube |
Gas Type | O2 |
Resolution | 17% Vol. |
Shut Off | Regulator |
Product Type | Calibration Kit |
Flow Rate - Maximum | 0.2 lpm |
For Gas Type | Carbon Monoxide, Dioxygen |
For Cylinder Volume | 34 L |
Compatible Detector Manufacturer Part Number | CM-12, CM-6, GD-12, GD-6, OX-12, OX-6 |
Includes Regulator | Yes |
Chemical Formula | CO, O2 |
Test Stand Material | Nylon, Paper, Plastic, Steel |
Description
Field Test Kit, Product Type Calibration Kit, Includes (2) Calibration Hood Packs, 0.2 lpm Regulator, Calibration Case, Tygon Tube, Includes Regulator Yes, Cylinder Capacity 34 L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475358)
- HY-KO Number House 5 Alum 3In Black (DC-3/5)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- NORCO Calibration Gas Cylinder, 34L (H126525LM4)
- Macurco Calibration Equipment