Shop All Gas Detection Accessories
Macurco
Control Panel, 2 in. Depth, 10-1/2 in. W
Mfr # DVP-120M
Zoro # G3957670
product price: $1,409.63
/ea
Free Shipping & Returns
$1,409.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Type SPDT Relay
- Output Rating 10A, 24V DC 0.25 A
- Number of Inputs 99
- Alarm Type Audible and Visual
- Power Required 90 to 250V AC (47 to 63 Hz)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # DVP-120M
- Zoro # G3957670
- UPC # 783748833207
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Depth | 2 in |
Height | 12 1/2 in |
Width | 10 1/2 in |
Overall Height | 4.5 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 2.13 in |
Overall Width | 4 in |
Description
Control Panel, For Use With Macurco Commercial 6-Series Gas Detectors with MRS-485 Adapter, Series Macurco Commercial Series, Sub-Brand Macurco, Standards cETLus Certified, Includes (2) Keys, Screwdriver, Product Type Control Panel, Mounting Location Surface, Wall, Number of Relays 3, Visual Alert Type Digital Display, LED, Display Type Digital, Ties Into Automatic Fan Controls, Burglary Alarm Panels, Fire Alarm Panels, Coverage Area 742,500 sq ft, NEMA Enclosure Rating 1, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, L (CKH1151)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK200 (1001-200PU)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- MACURCO Gas Detector, NH3, 0 to 100 ppm (TX-6-AM)
- MACURCO Gas Detection Control Panel, 3-3/5 in H (PS-24-H)
- MSA SAFETY Dust and Mist Filter, 3/4 in. L, PK5 (808935)
- Macurco Gas Detection Accessories