Shop All Gas Detection Accessories
Macurco
Control Panel, 12 Input, 10A, 100/240VAC
Mfr # DVP-120
Zoro # G9476537
product price: $1,370.99
/ea
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Macurco Commercial Series
- Output Type SPDT Relay
- Output Rating 10A, 24V DC 0.25 A
- Includes (2) Keys, Screwdriver
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # DVP-120
- Zoro # G9476537
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Depth | 2 in |
Width | 10 1/2 in |
Height | 12 1/2 in |
Overall Height | 12.5 in |
Overall Depth | 2 in |
Overall Width | 10.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Control Panel, For Use With Macurco Commercial Series, Series Macurco Commercial Series, Sub-Brand Macurco, Standards cETLus Certified, Includes (2) Keys, Screwdriver, Product Type Control Panel, Mounting Location Surface, Wall, Number of Relays 3, Visual Alert Type Digital Display, LED, Display Type Digital, Ties Into Automatic Fan Controls, Burglary Alarm Panels, Fire Alarm Panels, Coverage Area 90,000 sq ft, NEMA Enclosure Rating 1, IP Rating Not Rated, Power Source Hardwired, Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- 2W INTERNATIONAL Flame Resistant Mesh Safety Vest, Large, Lime, Class 2 (FR M902C-2 L)
- BRADY Ez Volt Breaker Block (90891)
- 3M SCOTCHLITE 0 Reflective Safety Tape, 36 in L, 2 in W, Silver (3456)
- MACURCO Gas Detector, NO2, 0 to 20 ppm (TX-6-ND)
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- MACURCO Gas Detection Control Panel, 12-1/2 in H (DVP-120B)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- MACURCO Control Panel, 12 Input, 100/240VAC (DVP-120LA)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 10 ft. (18109207-10)
- Macurco Gas Detection