Shop All Gas Detection Accessories
Macurco
Control Panel, 12 Input, 100/240VAC
Mfr # DVP-120LA
Zoro # G9476546
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Macurco Commercial Series
- Output Type (2) Powered Horn/Strobe Drivers, (3) SPDT Control Relays
- Output Rating 10A, 24V DC 0.25 A
- Includes (2) Keys, Screwdriver
- Alarm Type Audible and Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # DVP-120LA
- Zoro # G9476546
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Width | 10 1/2 in |
Depth | 2 in |
Height | 12 1/2 in |
Overall Depth | 2 in |
Overall Width | 10.5 in |
Overall Height | 12.5 in |
Description
Control Panel, For Use With Macurco Commercial Series, Series Macurco Commercial Series, Sub-Brand Macurco, Standards cETLus Listed to UL 508A, LADBS Approved, Includes (2) Keys, Screwdriver, Product Type Control Panel, Mounting Location Surface, Wall, Number of Relays 3, Visual Alert Type Digital Display, LED, Display Type Digital, Ties Into Automatic Fan Controls, Burglary Alarm Panels, Fire Alarm Panels, Coverage Area 90,000 sq ft, NEMA Enclosure Rating 1, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETRA ROC Petra Roc BTBL-DANGER Barricade Tape 2 Mil Bilingual Danger Do Not Enter & Peligro No Entrar; 3 in. x 1000 ft. (BTBL-DANGER)
- TOWA Full Coated Nitrile Gloves, 360° protects from most chemicals-seamless liner-Adheres dry/slippery PR (FC1N12-04-L)
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- MACURCO Gas Detector, NH3, 0 to 100 ppm (TX-6-AM)
- MACURCO Gas Detector Strobe, Light, Gray/Red (MSG-R)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- MACURCO Gas Detector, CO, LED, 0 to 200 ppm (CM-6)
- MACURCO Gas Detection Control Panel, 2-4/5 in H (PS-24)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18106971)
- Macurco Gas Detection