Shop All Calibration Equipment
Macurco
Calibration Kit, CO Gas Type, 17L
Mfr # CM6-FCK
Zoro # G5552220
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36CF92, 45CJ94
- Cylinder Capacity 17 L
- Flow Rate 0.2 lpm
- Material Nylon/Steel/Plastic/Paper
- Includes (2) Calibration Hood Packs, 0.2 lpm Regulator, Calibration Case, Tygon Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CM6-FCK
- Zoro # G5552220
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 18 in |
Width | 6 in |
Length | 13 1/2 in |
Cylinder Size | 17 L |
Test Stand Height | 18 in |
Test Stand Width | 6 in |
Details
Item | Calibration Kit |
For Use With | 36CF92, 45CJ94 |
Cylinder Capacity | 17 L |
Flow Rate | 0.2 lpm |
Material | Nylon/Steel/Plastic/Paper |
Includes | (2) Calibration Hood Packs, 0.2 lpm Regulator, Calibration Case, Tygon Tube |
Gas Type | CO |
Shut Off | Regulator |
Product Type | Calibration Kit |
Chemical Formula | CO, O2 |
Resolution | 200 ppm |
Compatible Detector Manufacturer Part Number | CM-12, CM-6, GD-12, GD-6, OX-12, OX-6 |
For Cylinder Volume | 17 L |
Flow Rate - Maximum | 0.2 lpm |
For Gas Type | Carbon Monoxide, Dioxygen |
Test Stand Material | Nylon, Paper, Plastic, Steel |
Includes Regulator | Yes |
Description
Calibration Kit, Product Type Calibration Kit, Includes (2) Calibration Hood Packs, 0.2 lpm Regulator, Calibration Case, Tygon Tube, Includes Regulator Yes, Cylinder Capacity 17 L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 48 PK (67-308/XXL)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 800 psi (4YLK3)
- KLEIN TOOLS Removable Gaff Guard (1945G)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- Macurco Gas Detection