Shop All Calibration Gas
Macurco
Calibration Gas, Cylinder Cap. 34L
Mfr # CANN10P
Zoro # G7528738
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Propane
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 29/32 in
- Cylinder Height 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CANN10P
- Zoro # G7528738
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.6 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.91 in |
Details
Item | Calibration Gas |
Gas Name | Propane |
Cylinder Capacity | 34 L |
Gas Mixture | Propane (10% LEL) |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | Certificate of Analysis Included |
For Use With | Mfr. No. GD-12, Mfr. No. GD-6 |
Gas Type | Propane |
Chemical Formula | C3H8 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Temperature - Maximum | 125 Degrees F |
CGA Number | CGA 600 |
Operating Temperature - Minimum | 0 Degrees F |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. GD-12, Mfr. No. GD-6, Gas Mixture Propane (10 Percent LEL), Gas Type Propane, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula C3H8, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- PORTWEST Arctic Winter Glove, L (A146)
- 3M Safety Glass, Clear Lens: Polycarbonate|Frame: Polycarbonate (GLS585)
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- MACURCO Calibration Gas, Cylinder Cap. 34L (CANN10H)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- GASCO Calibration gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-92-1000)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- Macurco Gas Detection