Shop All Calibration Gas
Macurco
Calibration Gas, Cylinder Cap. 34L
Mfr # CANN10H
Zoro # G7532274
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 29/32 in
- Cylinder Height 10.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CANN10H
- Zoro # G7532274
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.6 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.91 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Hydrogen (10% LEL) |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | Certificate of Analysis Included |
For Use With | Mfr. No. GD-12, Mfr. No. GD-6 |
Chemical Formula | H2 |
Gas Type | Hydrogen |
Operating Temperature - Maximum | 125 Degrees F |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Operating Temperature - Minimum | 0 Degrees F |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. GD-12, Mfr. No. GD-6, Gas Mixture Hydrogen (10 Percent LEL), Gas Type Hydrogen, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula H2, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE L Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W825)
- MOLDEX N95 Disposable Respirator, S, Gray, PK10 (4601)
- KLEENGUARD Coveralls, XL, White, KleenGuard A40 Reflex, Zipper (47997)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-0.8)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- Macurco Calibration Gas