Shop All Calibration Gas
Macurco
Calibration Gas, Cylinder Cap. 34L
Mfr # AM Gas Cylinder
Zoro # G7535966
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 34 L
- Gas Mixture Ammonia 25 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # AM Gas Cylinder
- Zoro # G7535966
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.6 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 34 L |
Gas Mixture | Ammonia 25 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum |
Accuracy | +/-2% |
Calibration Certificate | Certificate of Analysis Included |
For Use With | Mfr. No. TX-12-AM, Mfr. No. TX-6-AM |
Gas Type | Ammonia |
Chemical Formula | NH3 |
Operating Temperature - Minimum | 0 Degrees F |
Product Type | Calibration Gas |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Operating Temperature - Maximum | 125 Degrees F |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.6 in, For Use With Mfr. No. TX-12-AM, Mfr. No. TX-6-AM, Gas Mixture Ammonia 25 ppm, Gas Type Ammonia, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula NH3, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-11)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - XXL (NCHAPW-XXL)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- MACURCO Calibration Gas, Cylinder Cap. 34L (CANN10H)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-409)
- NORCO Calibration Gas, 103L, R-134A, N2 (J3159100PN)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- Macurco Calibration Gas