Shop All Gas Analyzers
Macurco
Calibration Gas, Cylinder Cap. 17L
Mfr # CANN50PPM
Zoro # G6543177
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CM-12, Mfr. No. CM-6
- Accuracy +/-2%
- Cylinder Capacity 17 L
- Connection Size CGA 600
- Gas Name Carbon Monoxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CANN50PPM
- Zoro # G6543177
- Country of Origin United States
- Category Gas Analyzers
Dimensions
Connection Size | CGA 600 |
Cylinder Height | 10.6 in |
Cylinder Dia. | 2 29/32 in |
Cylinder Diameter | 2.91 in |
Details
Item | Calibration Gas |
For Use With | Mfr. No. CM-12, Mfr. No. CM-6 |
Accuracy | +/-2% |
Cylinder Capacity | 17 L |
Gas Name | Carbon Monoxide |
Calibration Certificate | Certificate of Analysis Included |
Gas Mixture | Carbon Monoxide 50 ppm |
Max. Pressure | 240 psi |
Background Gas | Air |
Cylinder Material | Steel |
Gas Type | Carbon Monoxide |
Container Type | Cylinder |
Operating Pressure - Maximum | 240 psi |
Operating Temperature - Maximum | 125 Degrees F |
Chemical Formula | CO |
Operating Temperature - Minimum | 0 Degrees F |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. CM-12, Mfr. No. CM-6, Gas Mixture Carbon Monoxide 50 ppm, Gas Type Carbon Monoxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula CO, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- UNITED SCIENTIFIC Probe Thermometer, 25 To 125 Degrees F (THMPR1)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- EXTECH Indoor Air Analyzer, 1 to 6000 PPM CO2 (EA80)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- EXTECH Carbon Monoxide/Carbon Dioxide IAQ Meter (CO260)
- KLEIN TOOLS Combustible Gas Leak Detector (ET120)
- REED INSTRUMENTS Indoor Air Analyzer, 32 F to 122F, LCD (R9910SD)
- MST COC50 Filter Kit (10COC50FILX)
- Macurco Gas Analyzers