Shop All Calibration Gas
Macurco
Calibration Gas, Cylinder Cap. 17L
Mfr # CANN35PPM
Zoro # G7524949
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 17 L
- Gas Mixture Carbon Monoxide 35 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # CANN35PPM
- Zoro # G7524949
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.91 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 17 L |
Gas Mixture | Carbon Monoxide 35 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | Certificate of Analysis Included |
For Use With | 45CJ89, 48GT48, 48GT49 |
Gas Type | Carbon Monoxide |
Chemical Formula | CO |
Operating Pressure - Maximum | 500 psi |
Container Type | Canister |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Canister, Cylinder Capacity 17 L, Cylinder Diameter 2.91 in, Cylinder Height 10.75 in, For Use With 45CJ89, 48GT48, 48GT49, Gas Mixture Carbon Monoxide 35 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included, Cylinder Material Steel, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- TURTLESKIN Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (CPN-430)
- MACURCO Calibration Gas, Cylinder Cap. 34L (CANN10H)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-248-100)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- Macurco Calibration Gas