Shop All Calibration Gas
Macurco
Calibration Gas, 17 L, C10, Cylinder
Mfr # CO-200PPM-AL
Zoro # G011058042
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 17 L
- Gas Mixture Carbon Monoxide 200 ppm
- Cylinder Height 10.6 in
- Background Gas Air
- For Use With CM-12, CM-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macurco
- MFR # CO-200PPM-AL
- Zoro # G011058042
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Height | 10.6 in |
Cylinder Diameter | 3.1 in |
Details
Item | Calibration Gas |
Cylinder Capacity | 17 L |
Gas Mixture | Carbon Monoxide 200 ppm |
Background Gas | Air |
For Use With | CM-12, CM-6 |
Gas Type | Carbon Monoxide |
Container Type | Cylinder |
Product Type | Calibration Gas |
Chemical Formula | CO |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3.1 in, Cylinder Height 10.6 in, For Use With CM-12, CM-6, Gas Mixture Carbon Monoxide 200 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 10, W, PR (FDXL200-10W)
- GERSON Spray Socks, Heavyweight Bleached 210 gsm Cotton, 12 Count, Case of 12, 144PK (070295)
- CHILL-ITS BY ERGODYNE 3XL Evaporative Cooling Vest, Lime (6685)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- MACURCO Calibration Gas, Cylinder Cap. 34L (CANN10H)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048279)
- Macurco Gas Detection