Shop All Calibration Gas
Macurco
Bump Gas, Cylinder Cap. 34L
Mfr # RD Gas Cylinder
Zoro # G7527347
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name R-134A Refrigerant
- Cylinder Capacity 34 L
- Gas Mixture Refrigerant R-134A 300 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # RD Gas Cylinder
- Zoro # G7527347
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.6 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.91 in |
Details
Item | Calibration Gas |
Gas Name | R-134A Refrigerant |
Cylinder Capacity | 34 L |
Gas Mixture | Refrigerant R-134A 300 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | Certificate of Analysis Included |
For Use With | Mfr. No. RD-12, Mfr. No. RD-6 |
Gas Type | Refrigerant R-134A |
Chemical Formula | CH2FCF3 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. RD-12, Mfr. No. RD-6, Gas Mixture Refrigerant R-134A 300 ppm, Gas Type Refrigerant R-134A, Product Type Calibration Gas, Chemical Formula CH2FCF3, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate Certificate of Analysis Included, Cylinder Material Steel, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Heart-Shaped Paws" Welcome Mat, 18 by 30-Inch (10-106-062P)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (AZ593)
- PETZL Bucket Bag Yellow, 45 L (S001AA02)
- REEBOK Athletic Work Shoe, 14, W, Men, Gray/Red, PR (RB4005)
- MACURCO Bump Gas, Cylinder Cap. 34L (O2 Gas Cylinder)
- MACURCO Calibration Gas, Cylinder Cap. 34L (CANN10H)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- Macurco Calibration Gas