Shop All Calibration Gas
Macurco
Bump Gas, Cylinder Cap. 34L
Mfr # O2 Gas Cylinder
Zoro # G7534295
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Oxygen 17%
- Max. Pressure 500 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # O2 Gas Cylinder
- Zoro # G7534295
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 10.6 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.91 in |
Details
Item | Calibration Gas |
Gas Name | Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Oxygen 17% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | Certificate of Analysis Included |
For Use With | Mfr. No. OX-12, Mfr. No. OX-6 |
Chemical Formula | O2 |
Gas Type | Oxygen |
Container Type | Cylinder |
Operating Temperature - Maximum | 125 Degrees F |
Operating Pressure - Maximum | 500 psi |
CGA Number | CGA 600 |
Operating Temperature - Minimum | 0 Degrees F |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.91 in, Cylinder Height 10.6 in, For Use With Mfr. No. OX-12, Mfr. No. OX-6, Gas Mixture Oxygen 17 Percent, Gas Type Oxygen, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula O2, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate Certificate of Analysis Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tinted Performance Safety Glasses (Polybag) (48-73-2026)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station, No Bowl, Brass Valve, Chrome Plated Brass Spray Head (G1100)
- MACURCO Calibration Gas, Cylinder Cap. 34L (CANN10H)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-175-1000)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Sulfur Dioxide, 58L, NIST (18102222)
- Macurco Gas Detection