Shop All Calibration Equipment
Macurco
Bump Gas, Cylinder Cap. 11L
Mfr # CME1-FTG
Zoro # G0965233
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide
- Cylinder Capacity 11 L
- For Use With Mfr. No. CM-12, Mfr. No. CM-6, Mfr. No. CM-E1
- Max. Pressure 155 psi
- Cylinder Dia. 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macurco
- MFR # CME1-FTG
- Zoro # G0965233
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 2 29/32 in |
Cylinder Height | 12 in |
Connection Size | CGA 600 |
Cylinder Size | 11 L |
Cylinder Diameter | 2.91 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide |
Cylinder Capacity | 11 L |
For Use With | Mfr. No. CM-12, Mfr. No. CM-6, Mfr. No. CM-E1 |
Max. Pressure | 155 psi |
Background Gas | Air |
Gas Mixture | Carbon Monoxide 500 ppm |
Accuracy | +/-2% |
Calibration Certificate | Certificate of Analysis Included |
Cylinder Material | Aluminum |
Gas Type | Carbon Monoxide |
Standards | UL Listed |
Operating Temperature - Minimum | 0 Degrees F |
Operating Pressure - Maximum | 155 psi |
Operating Temperature - Maximum | 125 Degrees F |
Product Type | Calibration Gas |
Container Type | Cylinder |
Chemical Formula | CO |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 11 L, Cylinder Diameter 2.91 in, Cylinder Height 12 in, For Use With Mfr. No. CM-12, Mfr. No. CM-6, Mfr. No. CM-E1, Gas Mixture Carbon Monoxide 500 ppm, Gas Type Carbon Monoxide, Operating Temperature - Maximum 125 Degrees F, Product Type Calibration Gas, Chemical Formula CO, Operating Temperature - Minimum 0 Degrees F, Accuracy +/-2 Percent, Background Gas Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Wide Toe Cap, PR (CA5520)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 2)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- MACURCO Calibration Kit, 18 in x 13 1/2 in x 6 in (Macurco Cal-Kit 1)
- MACURCO Multi-Gas, Personal Monitor for CO, H2S, O2 and Combustible Gases(LEL) (AIM-4GAS-100/25/50/18-58L-F)
- MACURCO Field Test Kit, O2 Gas Type, 34L (OX-FTK)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- Macurco Gas Detection