Shop All Voltage Sensing Relays
Macromatic
Voltage Monitor Relay, SPDT, 80-150VAC
Mfr # VWKE120A
Zoro # G6118192
original price:
$78.73
30% off
new price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 120V AC
- AC Contact Rating - Relay 15A @ 240V
- DC Contact Rating - Relay 15A @ 24V
- Number of Pins - Relay 5
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # VWKE120A
- Zoro # G6118192
- UPC # 801262085220
- Country of Origin Czechia
- Category Voltage Sensing Relays
Dimensions
Body Depth - Relay | 0.69 in |
Overall Height - Relay | 2.52 in |
Body Width - Relay | 3.54 in |
Body Height - Relay | 2.52 in |
Body Height | 3.55 in |
Overall Depth | 3.55 in |
Body Depth | 2.52 in |
Body Width | 0.69 in |
Description
Voltage Sensing Relay, Base Shape Square, Current Rating 15 A, Input Voltage 120V AC, Pick Up Range 80 to 150V AC, Drop-Out Range 30 Percent to 95 Percent, Flat Pin Width Not Applicable, Monitored Parameters Voltage Band, Number of Pins 5, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) 15 A @ 24V, IP Rating IP40, Mounting Style DIN Rail, Body Depth 2.52 in, Body Height 3.55 in, Body Width 0.69 in, Electrical Operating Durability 70,000, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5602-30-00)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- MACROMATIC Voltage Monitor Relay, 24VDC, Plug-In (VAKP024D)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- MACROMATIC Voltage Monitor Relay, SPDT, 240VAC (VWKE240A)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- Macromatic Electrical Relays