Shop All Voltage Sensing Relays
Macromatic
Voltage Monitor Relay, 24VDC, Plug-In
Mfr # VAKP024D
Zoro # G1820841
original price:
$97.97
8% off
new price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 7A @ 30V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # VAKP024D
- Zoro # G1820841
- UPC # 801262057135
- Country of Origin United States
- Category Voltage Sensing Relays
Dimensions
Overall Height - Relay | 4.0 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Overall Depth | 3.5 in |
Body Depth | 2.9 in |
Body Width | 1.7 in |
Body Height | 2.4 in |
Description
Voltage Sensing Relay, Base Shape Octal, Current Rating 10 A, Input Voltage 24V DC, Pick Up Range 18 to 30V DC, Drop-Out Range 75 Percent to 95 Percent, Monitored Parameters Overvoltage, Undervoltage, Number of Pins 8, Contact Form DPDT, Contact Rating (AC) 10 A @ 240 V, Contact Rating (DC) 7 A @ 30 V, Mounting Style Plug-In, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Maximum Operating Temperature 149 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wht Coaxial Jack W/Wall Plate (1172W)
- EATON Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7702K2)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- MACROMATIC Pump Seal Failure Relay, SPDT, 8Pin, 120VAC (SFP120A100)
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- MACROMATIC Voltage Monitor Relay, SPDT, 80-150VAC (VWKE120A)
- MACROMATIC Voltage Monitor Relay, 120VC, Plug-In (VAKP120A)
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- MACROMATIC Pump Seal Failure Relay, 2-SPNO, 120VAC (SFP120C100)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- Macromatic Electrical Relays