Shop All Time Delay Relays
Macromatic
TimeDelayRely, 100-240VDC/24-240VAC, 11Pin
Mfr # TAA2U-G
Zoro # G208377697
original price:
$116.74
26% off
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustment Method Dial
- Electrical Connection Pin
- Contact Form DPDT
- Time Range 0.1 sec - 100 hr
- Contact Material Silver Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TAA2U-G
- Zoro # G208377697
- Country of Origin Korea, Republic of
- Category Time Delay Relays
Dimensions
Body Depth | 2.48 in |
Body Height | 1.77 in |
Body Width | 1.9 in |
Description
Time Delay Relay, Adjustment Method Dial, Base Shape Octal, Coil Voltage 100 to 240V DC, 24 to 240V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 250V, Current Rating 5 A, Number of Delay Functions 6, Delay Function Flicker Mode, Flicker Mode with Instantaneous Contact, Interval ON, ON Delay, ON Delay with Instantaneous Contact, One Shot, Electrical Connection Pin, Input Voltage 100 to 240V DC, 24 to 240V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER CMNT BRD SCRW #8 1-5/8"" (SD-28-MWMC8158)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- ACME ELECTRIC Drive Isolation Transformer, 14 kVA, NEMA 3R, 115°C, 266/460V AC, 460V AC (DTGB0142S)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2 VA (TR-51628-08)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-51628-10)
- NCC .25-5SEC 120/240V-AC TIME DELAY RELAY (Q1T-00005-341)
- Macromatic Time Delay Relays