Shop All Time Delay Relays
Macromatic
Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec.
Mfr # TR-60621
Zoro # G5861721
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Power Off Delay (True Off Delay)
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 8A @ 28V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-60621
- Zoro # G5861721
- UPC # 801262057029
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Overall Depth | 3.5 in |
Body Width | 2.3 in |
Body Height | 1.7 in |
Body Depth | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Switch, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 30 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-51628-05)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-51621-14)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-50228-14)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50526-08)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-51621-10)
- Macromatic Electrical Relays