Shop All Time Delay Relays
Macromatic
Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec.
Mfr # TR-51622-14
Zoro # G5268033
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TR-51622-14
- Zoro # G5268033
- UPC # 801262083998
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width | 2.3 in |
Overall Depth | 3.5 in |
Body Height | 1.7 in |
Body Depth | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225J)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- LEVITON Wallplate Recept 2G Alum (83026)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-50226-14)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-05)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-55121-05)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-50526-12)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- Macromatic Electrical Relays