Shop All Time Delay Relays
Macromatic
Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec.
Mfr # TR-50222-14
Zoro # G5234284
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-50222-14
- Zoro # G5234284
- UPC # 801262083967
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Depth | 2.9 in |
Body Height | 1.7 in |
Body Width | 2.3 in |
Overall Depth | 3.5 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 15 sec, Maximum Time Setting 15 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-50)
- CARLON Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-10)
- MACROMATIC Encapsulated Timer Relay, 10A, Relay (THR-3856U)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- Macromatic Electrical Relays