Shop All Time Delay Relays
Macromatic
Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec.
Mfr # TR-55122-12
Zoro # G5234555
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-55122-12
- Zoro # G5234555
- UPC # 801262053533
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Height | 1.7 in |
Overall Depth | 3.5 in |
Body Depth | 2.9 in |
Body Width | 2.3 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321NGB)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- GENERAC Extreme Cold Weather Kit for 25kW and 30kW Standby Generators (6174)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50521-12)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-04)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-55121-05)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- Macromatic Electrical Relays