Shop All Time Delay Relays
Macromatic
Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins
Mfr # TR-51622-05
Zoro # G5234442
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-51622-05
- Zoro # G5234442
- UPC # 801262048294
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Width | 2.3 in |
Body Depth | 2.9 in |
Overall Depth | 3.5 in |
Body Height | 1.7 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- MACROMATIC Encapsulatd Timer Rlay, 10A, Relay, Surface (THR-3816U)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (TE-8816U)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-55121-05)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-51621-08)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.1 sec., Socket Code: A (9050JCK16V20)
- Macromatic Time Delay Relays