Shop All Time Delay Relays
Macromatic
Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec.
Mfr # TR-51628-14
Zoro # G5234537
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Macromatic
- MFR # TR-51628-14
- Zoro # G5234537
- UPC # 801262084018
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Overall Depth | 3.5 in |
Body Height | 1.7 in |
Body Depth | 2.9 in |
Body Width | 2.3 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 150A, Fast-Acting, 150V AC, Bolt-On (FWA-150B)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-51628-10)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-50228-14)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-51626-10)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-08)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- Macromatic Time Delay Relays