Shop All Time Delay Relays
Macromatic
Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec.
Mfr # TR-50228-12
Zoro # G5234433
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TR-50228-12
- Zoro # G5234433
- UPC # 801262044333
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Overall Depth | 3.5 in |
Body Depth | 2.9 in |
Body Height | 1.7 in |
Body Width | 2.3 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 3/16 In, White, PK100 (DC-3/16N)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- TORK Electronic Timer, Astro 7 Days, SPDT (EWZ120)
- GE CURRENT Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC (THQL2150)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-55122-14)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (TR-50226-14)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-55126-05)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-55128-14)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, SPDT (TD-88162)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- Macromatic Time Delay Relays