Shop All Time Delay Relays
Macromatic
Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT
Mfr # TE-8816U
Zoro # G6094697
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher(Off First), Flasher(On First), Interval On, Latching Relay, Off Delay, Off Delay/On Delay, On Delay, One Shot, Pulse Generator(Pulse=0.5 Sec.),Watchdog
- Coil Volts 12 to 240V AC/DC
- AC Contact Rating - Relay 15A @ 240V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Macromatic
- MFR # TE-8816U
- Zoro # G6094697
- UPC # 801262084735
- Country of Origin Czechia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.55 in |
Overall Height - Relay | 3.55 in |
Body Depth - Relay | 0.69 in |
Body Width - Relay | 2.52 in |
Body Depth | 2.52 in |
Body Height | 3.55 in |
Overall Depth | 3.5 in |
Body Width | 0.69 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 12 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 15 A, Number of Delay Functions 10, Delay Function Multi Function, Electrical Connection Screw Clamp, IP Rating IP20, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 day, Number of Pins 6, Sealing Enclosed, Mounting Style DIN Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105A01-A1)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade (HP10J400)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-60621)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-55121-14)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-08)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-05)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-08)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay (THCU102S3E)
- Macromatic Electrical Relays